Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CutGuard™ White Polyester Mesh 7" Wristlet, XL, White, S01MZ7XXL
See all 23 items in product family

CutGuard™ White Polyester Mesh 7" Wristlet, XL, White, S01MZ7XXL

Item #: WBB2307340

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.00 Save up to 24%
Price: $ 9.92
Product Information
Customer Review
Product Q&A
Accessories
CutGuard™ White Polyester Mesh 7" Wristlet, XL, White, S01MZ7XXL

Features:

  • Provides cut, puncture, & abrasion protection
  • Mesh provides added comfort
  • Hook & loop closure
  • An economical option for cut protection
Standards:

  • ASTM F1790-97 Cut Grams: 1880
  • Meets ANSI/ISEA 105 Abrasion Level 2
  • Meets ANSI/ISEA 105 Cut Level 4
  • Meets ANSI/ISEA 105 Puncture Level 3

Product Specifications

    • COLORWhite
    • BRANDNational Safety Apparel®
    • DESCRIPTIONMesh Wristlet
    • MANUFACTURERS PART NUMBERS01MZ7XXL
    • MATERIAL(S)Double Layer Polyester Mesh
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLECut Protection
    • ANSI ABRASION2
    • CUT LEVELA4
    • SERIESCutGuard™
    • ANSI PUNCTURE3
    • CLOSURE TYPEHook & Loop
    • GENDERUnisex
    • FABRIC WEIGHT 11 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!