Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® 12 cal UltraSoft Flame Resistant Coverall, 2XL x 30, Navy, C88UP2XL30
See all 163 items in product family

ArcGuard® 12 cal UltraSoft Flame Resistant Coverall, 2XL x 30, Navy, C88UP2XL30

Item #: WBB2307531

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $227.70 Save up to 28%
Price: $ 165.00
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® 12 cal UltraSoft Flame Resistant Coverall, 2XL x 30, Navy, C88UP2XL30

Features:

  • 9 oz. UltraSoft
  • Dual certified to protect against flash fire and arc flash hazards
  • Action back allows for full range of motion
  • Covered 2-way zipper front for easy entry
  • Flexible sewn-in elastic waist
  • 6 Pocket style with side pass through access
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

    • COLORNavy
    • BRANDNational Safety Apparel®
    • DESCRIPTIONCoverall
    • MANUFACTURERS PART NUMBERC88UP2X30
    • MATERIAL(S)UltraSoft®
    • PACKAGE QUANTITY1
    • SIZE2XL
    • SERIESArcGuard®
    • ARC RATING12 cal/cm2
    • CLOSURE TYPEZipper
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERUnisex
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
    • FABRIC WEIGHT 9 oz.
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed