Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® 40 cal Contractor Arc Flash Bibs, XL, Khaki, C45HKHKECXL32
See all 163 items in product family

ArcGuard® 40 cal Contractor Arc Flash Bibs, XL, Khaki, C45HKHKECXL32

Item #: WBB2307323

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $233.00 Save up to 28%
Price: $ 168.60
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® 40 cal Contractor Arc Flash Bibs, XL, Khaki, C45HKHKECXL32

Features:

  • Adjustable Flame Resistant hook & loop tabs at wrist (Short Coat
  • Quick disconnect shoulder straps (Bib Overalls
  • Flame Resistant hook and loop adjustable tabs at ankles (Bib Overalls
  • Anti-fog Face Shield (Hoods
  • Available in a convenient kit
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORKhaki
    • BRANDNational Safety Apparel®
    • DESCRIPTIONBib Overall
    • MANUFACTURERS PART NUMBERC45HKHKECXL32
    • MATERIAL(S)Double Layer FR Material 88% Cotton/12% Nylon
    • PACKAGE QUANTITY1
    • SIZEXL
    • HAZARD RISK CATEGORY (HRC)4
    • SERIESArcGuard®
    • FLAME-RETARDANT MATERIALYes
    • CLOSURE TYPEHook & Loop
    • FABRIC WEIGHT 9 oz.
    • GENDERUnisex
    • ARC RATING40 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed