discount codeFree shipping over 300

Applied at checkout

ArcGuard® 40 cal RevoLite Bib Overalls, M, Olive Green, C45NPQHLTMD32

ArcGuard® 40 cal RevoLite Bib Overalls, M, Olive Green, C45NPQHLTMD32

Item #: WBB2307461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$529.00 up to 27% OFF

Price: $384.00

Quantity

Customers Also Viewed

ArcGuard® 40 cal RevoLite Bib Overalls, M, Olive Green, C45NPQHLTMD32

Features:

  • 50% lighter than standard 40 cal/cm2 arc flash suits
  • Inherently flame resistant
  • FR Hook & loop front closure (Short Coat
  • Stand Up Collar lined with Anti-Microbial Performance Wear (Short Coat
  • Knit wrists (Short Coat
  • Adjustable drawstring waist with cord locks (Short Coat
  • Heavy duty adjustable, quick disconnect shoulder straps (Bib Overalls
  • Removable/Replaceable anti-f og Face Shield (Hood
  • Available in a convenient kit
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLOROlive Green
  • BRANDNational Safety Apparel®
  • DESCRIPTIONBib Overall
  • MANUFACTURERS PART NUMBERC45NPQHLTMD32
  • MATERIAL(S)RevoLite
  • PACKAGE QUANTITY1
  • SIZEM
  • SERIESArcGuard®
  • ARC RATING40 cal/cm2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)4
  • GENDERUnisex
  • FABRIC WEIGHT 11.2 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® 40 cal RevoLite Bib Overalls, M, Olive Green, C45NPQHLTMD32

ArcGuard® 40 cal RevoLite Bib Overalls, M, Olive Green, C45NPQHLTMD32

Item #: WBB2307461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top