Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® 65 cal Nomex/Kevlar Bib Overalls, L, Caramel, C45KDQTLG32
See all 163 items in product family

ArcGuard® 65 cal Nomex/Kevlar Bib Overalls, L, Caramel, C45KDQTLG32

Item #: WBB2307383

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $744.00 Save up to 23%
Price: $ 572.05
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® 65 cal Nomex/Kevlar Bib Overalls, L, Caramel, C45KDQTLG32

Features:

  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Flame Resistant hook and loop fly closure
  • Flame Resistant hook and loop calf closure for easy boot entry
  • Quick disconnect and easy adjustable shoulder straps for quick entry
  • Quick disconnect buckles at each shoulder strap
  • Two Flame Resistantont slash pockets
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORCaramel
    • BRANDNational Safety Apparel®
    • DESCRIPTIONBib Overall
    • MANUFACTURERS PART NUMBERC45KDQTLG32
    • MATERIAL(S)Multilayer DuPont Nomex and Kevlar
    • PACKAGE QUANTITY1
    • SIZEL
    • SERIESArcGuard®
    • ARC RATING100 cal/cm2
    • HAZARD RISK CATEGORY (HRC)4
    • CLOSURE TYPEHook & Loop
    • GENDERUnisex
    • FABRIC WEIGHT 22 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed