Take 15% off your entire order!

Offer applied at checkout

ArcGuard® 8 cal Protera Flame Resistant Coveralls, MD x 32, Tan, C88LIMD32

ArcGuard® 8 cal Protera Flame Resistant Coveralls, MD x 32, Tan, C88LIMD32

Item #: WBB2308139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$222.00 up to 26% OFF

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ArcGuard® 8 cal Protera Flame Resistant Coveralls, MD x 32, Tan, C88LIMD32

Features:

  • Comfortable sewn-in elastic waist for a better fit
  • Two way covered zipper Flame Resistantont for easy entry
  • Two Flame Resistantont chest pockets with flaps and hidden snap closures
  • Reinforced Flame Resistantont and back pockets
  • Convenient side pass-through pockets for access to pant pockets
  • Leg openings made to fit over work boots
  • All metal covered to ensure no contact with skin
  • Action back allows for full range of motion
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORTan
  • BRANDNational Safety Apparel®
  • DESCRIPTIONCoverall
  • MANUFACTURERS PART NUMBERC88LIMD32
  • MATERIAL(S)Protera®
  • PACKAGE QUANTITY1
  • SIZEM
  • SERIESArcGuard®
  • ARC RATING8.5 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 6.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® 8 cal Protera Flame Resistant Coveralls, LG x 32, Tan, C88LILG32

Item #: B2308140

Not Yet Rated

Usually ships in 5 to 8 days

$163.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® 8 cal Protera Flame Resistant Coveralls, MD x 32, Tan, C88LIMD32

ArcGuard® 8 cal Protera Flame Resistant Coveralls, MD x 32, Tan, C88LIMD32

Item #: WBB2308139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant