Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CARBON ARMOUR™ Coverall, 2XLLN, Dark Green, SPXHPCA02082XLLN
See all 163 items in product family

CARBON ARMOUR™ Coverall, 2XLLN, Dark Green, SPXHPCA02082XLLN

Item #: WBB2307374

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $276.00 Save up to 23%
Price: $ 211.77
Product Information
Customer Review
Product Q&A
Accessories
CARBON ARMOUR™ Coverall, 2XLLN, Dark Green, SPXHPCA02082XLLN

Features:

  • Dual Hazard Protection
  • Button Flame Resistantont closure
  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Adjustable cuff placket with button closure
  • Home laundry
  • No pockets
  • Princess cut style offers a better fit
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Anti-Static per EN 1149-5 (Meets requirements for shielding factor and half decay time
  • Passes EN ISO 11611 A1, Class 2; A2, Class 2; 6.8 impact of spatter, Class 2; 6.9 heat transfer (radiation, Class 1

Product Specifications

    • COLORDark Green
    • BRANDNational Safety Apparel®
    • DESCRIPTIONCoverall
    • MANUFACTURERS PART NUMBERSPXHPCA02082XLN
    • MATERIAL(S)OPF Blend Twill
    • PACKAGE QUANTITY1
    • SIZE2XLLN
    • SERIESCARBON ARMOUR™
    • ARC RATING9.4 cal/cm2
    • CLOSURE TYPEZipper
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERUnisex
    • FABRIC WEIGHT 6.4 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, EN 1149-5, EN ISO 11611
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed