Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne CORE Performance Work Wear® Outer Layer Thermal Weight Bib, 2XL, Black, 41206

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Ergodyne CORE Performance Work Wear® Outer Layer Thermal Weight Bib, 2XL, Black, 41206

Item #: WBB910894

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.15 Save up to 19%
Price: $ 158.95
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne CORE Performance Work Wear® Outer Layer Thermal Weight Bib, 2XL, Black, 41206

Outer Layer / Thermal Weight / Bib: Provide the ultimate in durability, weather protection, and quality. Applications: Road Construction, Heavy Construction, Building Construction, Iron/Steel Work, Oil/Gas Refining, Drilling/Mining, Freight/Baggage, Warehousing/Distribution, Landscaping/Grounds.

Features:
  • Rugged 500D Nylon outer shell provides protection from the elements - wind, repelling water, and keeping cold out
  • Armortex™ reinforcement zones in heavy wear areas
  • Several pockets including hip and chest
  • Full-length YKK zippers on each leg to easily put on and take off without removing work boots
  • Removable PE foam knee/shin pads
  • "Be Tenacious" non-slip, adjustable elastic straps
  • Reflective accents help keep workers safe and seen
  • Straight leg design with inside elastic bottom, snap closure liner to protect against snow and water

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEOuter Layer
    • DESCRIPTIONOuter Layer Thermal Weight Bib
    • MANUFACTURERS PART NUMBER41206
    • COLORBlack
    • SIZE2XL
    • TRADE NAMECORE Performance Work Wear®
    • MATERIAL500D Nylon
    • BRANDErgodyne®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed