Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear® Structured Cap, Red, One Size, 6197RREDOSA

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

RefrigiWear® Structured Cap, Red, One Size, 6197RREDOSA

Item #: WBB2064532

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
RefrigiWear® Structured Cap, Red, One Size, 6197RREDOSA

The RefrigiWear Structured Cap has a six-panel construction with a pre-curved visor and offers adjustable sizing with the elastic Velcro closure. It can be embroidered with your company logo for a professional look. Sold by the dozen.

Features
  • 100% Cotton chino twill
  • Elastic Velcro closure
  • Six panel construction
  • Pre curved visor
  • Sold by the dozen - price shown is per hat
  • Price includes logo

Product Specifications

    • MATERIAL(S)Cotton Chino Twill
    • PACKAGE QUANTITY12
    • STYLEBaseball Cap
    • LIMITED WARRANTYNo
    • DESCRIPTIONStructured Cap
    • MANUFACTURERS PART NUMBER6197RREDOSA
    • COLORRed
    • SIZEOne Size
    • GENDERMens
    • TYPECap
    • BRANDRefrigiWear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!