SHOWN IN ANIMAL PRINT

Techniche 5522 Thermafur™ Air Activated Heating Neck Warmer, Black
See all 4 items in product family

Techniche 5522 Thermafur™ Air Activated Heating Neck Warmer, Black

Item #: WBB644576

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.99 Save up to 14%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Techniche 5522 Thermafur™ Air Activated Heating Neck Warmer, Black

Features:

  • Pull over head for comfortable, all round fit
  • Tuck in outerwear to keep in heat
  • Soft, durable, 100% softshell withblack cotton-poly elastic trim, and two (2) built-in Body Warmer pockets for warmth front and back
  • Include two (1) HEAT PAX Body Warmers (5540) for up to 16 hours of heating comfort and cold defense.
  • Wrap around neck for comfortable, all round fit with hook and lopp fastening on back. One size.

Product Specifications

    • MATERIAL(S)100 Percent Softshell
    • PACKAGE QUANTITY1
    • DESCRIPTIONThermaFur™ Air Activated Heating Neck Warmer
    • MANUFACTURERS PART NUMBER5522-S
    • COLORBlack
    • SIZEOne
    • # OF POCKETS2 Built In Hand Warmer Pockets
    • # OF WARMERS INCLUDED1 Mini Hand Heat Pax
    • TYPENeck Warmer
    • MATERIAL100 Percent Softshell
    • BRANDTechNiche

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!