Take 15% off your entire order!

Offer applied at checkout

GSS Safety 8507 3-In-1 Waterproof Parka, Class 3, Black, LG

GSS Safety 8507 3-In-1 Waterproof Parka, Class 3, Black, LG

Item #: WBB2238528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5XL
  • L
  • 4XL
  • XL
  • 3XL
  • M
  • 2XL

L

$129.00 up to 15% OFF

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GSS Safety 8507 3-In-1 Waterproof Parka, Class 3, Black, LG

  • 300D durable Ripstop fabric with PU coating.
  • All seams are sealed.
  • Water resistant rate reaches 2000mm.
  • Outer shell with thermal insulation w/ removable zip up sweatshirt.
  • Segment reflective bands on both arms.
  • Teflon shield+ fabric protector: repels water, oil and stains.
  • Dries quick and durable.
  • Zippered front closure w/ storm flap concealed hood.
  • 2" sliver segment reflective tape with black contrasting.
  • Reflective piping
  • Front chest phone pocket w/ clear ID badge holder, two zippered cargo pockets on the right chest, and two way slash side pockets bottom. mic tabs, utility pen/pencil pockets on sleeve.
  • Certification: ANSI/ISEA 107-2010 Class 3
  • Black

Product Specifications

  • MATERIAL(S)Oxford With PU Coating
  • PACKAGE QUANTITY1
  • WEIGHT LBS3
  • REFLECTIVE TAPEYes
  • HIGH VISIBILITYYes
  • TYPE3-In-1 Waterproof Parka
  • DESCRIPTION3-In-1 Performance Winter Parka
  • THICKNESS0.24 MM
  • JACKET LENGTH32.3
  • NUMBER OF OUTSIDE POCKETS4
  • NUMBER OF INSIDE POCKETS0
  • GENDERMens
  • LENGTHRegular
  • FITS CHEST SIZE28
  • INSULATEDYes
  • LINING MATERIALPolyester
  • FITS WAIST SIZE28
  • # OF POCKETS4
  • THERMALYes
  • BRANDGSS Safety
  • CLOSURE TYPEZipper
  • SIZEL
  • COLORBlack
  • MANUFACTURERS PART NUMBER8507-LG
  • WATERPROOFYes
  • WATER RESISTANTYes
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

Item #: 708201

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Military Work Glove - Waterproof Winter - Large

Military Work Glove - Waterproof Winter - Large

Item #: B542789

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Item #: B305935

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.25

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Item #: B1378488

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.95

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

Item #: B604703

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Ergodyne® N-Ferno® 2-Piece Fleece Balaclava, Black, 16826

Ergodyne® N-Ferno® 2-Piece Fleece Balaclava, Black, 16826

Item #: B910955

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.00

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Item #: B910970

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Item #: 116268

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: B2024177

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Item #: B2305924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

$5.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GSS Safety 8507 3-In-1 Waterproof Parka, Class 3, Black, LG

GSS Safety 8507 3-In-1 Waterproof Parka, Class 3, Black, LG

Item #: WBB2238528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant