Take 15% off your entire order!

Offer applied at checkout

GSS Safety 8511 3-In-1 Bomber Jacket, Class 3, Lime/Black, M

GSS Safety 8511 3-In-1 Bomber Jacket, Class 3, Lime/Black, M

Item #: WBB2238522

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5XL
  • 4XL
  • M
  • 3XL
  • L

M

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GSS Safety 8511 3-In-1 Bomber Jacket, Class 3, Lime/Black, M

Outer Jacket
  • 300D rip stop polyester oxford fabric with PU coating, poly filled quilted liner.
  • All seams are sealed.
  • Zipper front with storm flap and removable hood.
  • Teflon shield+ fabric protector: repels water, oil and stains.
  • Segment heat press reflective tape with black trim.
  • Additional reflective piping on collar, hood, and sleeves.
  • Zippered cargo pockets on each chest. Two-way slash side pockets at bottom.
  • Hidden ID tag behind mic tabs, utility pen/pencil pockets on sleeve.
  • Lime
Fleece liner
  • Black fleece jacket with segment reflective tape across the sleeves.
  • Two cargo pockets at the bottom.
  • Lime/Black

Product Specifications

  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • WEIGHT LBS3
  • REFLECTIVE TAPEYes
  • HIGH VISIBILITYYes
  • TYPE3-In-1 Bomber Jacket
  • DESCRIPTIONRipstop 3-In-1 Winter Bomber Jacket
  • THICKNESS0.24 MM
  • JACKET LENGTH27.8
  • NUMBER OF OUTSIDE POCKETS4
  • NUMBER OF INSIDE POCKETS0
  • GENDERMens
  • LENGTHRegular
  • FITS CHEST SIZE26
  • INSULATEDYes
  • LINING MATERIALPolyester
  • FITS WAIST SIZE18.5
  • # OF POCKETS4
  • THERMALYes
  • BRANDGSS Safety
  • CLOSURE TYPEZipper
  • SIZEM
  • COLORBlack/Lime
  • MANUFACTURERS PART NUMBER8511-MD
  • WATERPROOFYes
  • WATER RESISTANTYes
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

Item #: 708201

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Waterproof All Purpose Gloves - Waterproof Winter XT - Large

Waterproof All Purpose Gloves - Waterproof Winter XT - Large

Item #: B542746L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$41.95

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Item #: B305935

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.25

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Item #: B1378273

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Ergodyne® N-Ferno® 6821 Fleece Balaclava, Black

Ergodyne® N-Ferno® 6821 Fleece Balaclava, Black

Item #: B306073

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Item #: B910970

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708377

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Item #: 116268

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: B2024177

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Item #: B2305924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

$5.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GSS Safety 8511 3-In-1 Bomber Jacket, Class 3, Lime/Black, M

GSS Safety 8511 3-In-1 Bomber Jacket, Class 3, Lime/Black, M

Item #: WBB2238522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant