Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear® 3-in-1 Insulated Jacket, Black, 20° Comfort Rating, XL, 0431RBLKXLG

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

RefrigiWear® 3-in-1 Insulated Jacket, Black, 20° Comfort Rating, XL, 0431RBLKXLG

Item #: WBB2064635

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear® 3-in-1 Insulated Jacket, Black, 20° Comfort Rating, XL, 0431RBLKXLG

The 3-in-1 Insulated Rainwear Jacket combines a waterproof exterior with an insulated lining to provide the best of both worlds: warm and dry. Anyone that braves the elements, such as delivery drivers, construction contractors or even moms and dads walking the dog will appreciate the protection the 3-in-1 Jacket provides. Plus, you can unsnap the two to have 2 totally separate garments: a waterproof jacket without insulation for moderate temps or use the inner lining as a stylish, puffer-jacket that adds warmth on cooler winter days.

Features
  • Outer jacket: Breathable, waterproof 100% polyester outershell with silver reflective striping
  • Outer jacket: Taffeta inner lining with fleece lining in collar and brushed Tricot
  • 100% polyester for pocket bags
  • Outer jacket: Detachable hood with elastic draw cord can be tucked into jacket
  • Outer jacket: Adjustable Velcro straps on sleeve
  • Outer jacket: Waterproof zipper closure and two hand warmer pockets
  • Inner jacket: 160g Polyester insulation with polyester outershell
  • Inner jacket: Elastic draw cord inside and an inside storm flap Inner jacket
  • Brushed Tricot 100% polyester for pocket bags

Product Specifications

    • MATERIAL(S)Outer Jacket - Waterproof Nylon; Inner Jacket - Polyester
    • PACKAGE QUANTITY1
    • STYLE3-In-1 Insulated Jacket
    • SIZEXL
    • LININGOuter Jacket - Taffeta
    • WATER RESISTANTYes
    • CLOSUREZipper
    • COMFORT RATING20°F
    • # OF POCKETS3
    • BRANDRefrigiWear
    • DESCRIPTIONCold Weather/Environment
    • MANUFACTURERS PART NUMBER0431RBLKXLG
    • COLORBlack
    • GENDERMens
    • TYPEJacket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!