Take 15% off your entire order!

Offer applied at checkout

+

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall

Item #: WBB1654069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Regular
  • Tall

Tall

  • SELECT
  • M
  • 5XL
  • 3XL
  • L
  • 2XL
  • XL
  • 4XL
  • S

2XL

Price: $218.30

Save $10.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 5XL Tall

The Jackoat is a fingertip length jacket with a two way zipper and oversized insulated pockets to protect you from the harshest of cold work environments. Stay warm all day with fleece collars and bound seams, as well as heavy-duty nylon cuffs. Stay safe in low visibility environments, with ANSI Class 2 compliant HiVis material and reflective tape. The tape features the enhanced safety feature of an X shape on the back to indicate facing direction.

Features
  • 11.25 oz. RefrigiFill„¢ insulation
  • ANSI Class 2 Compliant
  • ; 70% nylon / 30% Polyester outershell
  • Water-repellent, windtight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • Oversized insulated pockets
  • Zipper sleeve pocket with pencil stall
  • Draft-sealing elastic back band
  • Double-slide two-way zipper
  • Soft fleece collar

Product Specifications

  • MATERIAL(S)Polyester, Nylon, Fleece
  • PACKAGE QUANTITY1
  • COMFORT RATING-50°F
  • REFLECTIVE TAPEYes
  • HIGH VISIBILITYYes
  • TYPEHigh Visibility Garments
  • DESCRIPTIONExtreme Cold, Snow
  • NUMBER OF OUTSIDE POCKETS3
  • NUMBER OF INSIDE POCKETS0
  • GENDERUnisex
  • LENGTHTall
  • FITS CHEST SIZE52-54"
  • INSULATEDYes
  • FITS WAIST SIZE46-48"
  • SLEEVE LENGTH38"
  • # OF POCKETS3
  • THERMALYes
  • LININGRefrigiFill™
  • BRANDRefrigiWear
  • CLOSURE TYPEZipper
  • SIZE2XL
  • COLORBlack/Lime
  • MANUFACTURERS PART NUMBER0342TTLN2XLL2
  • WATERPROOFNo
  • WATER RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall

Item #: WBB1654069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall
    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall
    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall
    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 2XL Tall
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant