discount codeFree shipping over 300

Applied at checkout

+

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall

Item #: WBB1654133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$260.26 up to 12% OFF

Price: $228.95

Quantity

Customers Also Viewed

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall

The Jackoat is a fingertip length jacket with a two way zipper and oversized insulated pockets to protect you from the harshest of cold work environments. Stay warm all day with fleece collars and bound seams, as well as heavy-duty nylon cuffs. Stay safe in low visibility environments, with ANSI Class 2 compliant HiVis material and reflective tape. The tape features the enhanced safety feature of an X shape on the back to indicate facing direction.

Features
  • 11.25 oz. RefrigiFill„¢ insulation
  • ANSI Class 2 Compliant
  • ; 70% nylon / 30% Polyester outershell
  • Water-repellent, windtight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • Oversized insulated pockets
  • Zipper sleeve pocket with pencil stall
  • Draft-sealing elastic back band
  • Double-slide two-way zipper
  • Soft fleece collar

Product Specifications

  • MATERIAL(S)Polyester, Nylon, Fleece
  • PACKAGE QUANTITY1
  • COMFORT RATING-50°F
  • BRANDRefrigiWear
  • TYPEHigh Visibility Garments
  • DESCRIPTIONExtreme Cold, Snow
  • SIZE4XL
  • COLORBlack/Lime
  • MANUFACTURERS PART NUMBER0342TTLN4XLL2
  • WATER RESISTANTYes
  • DIMENSIONTall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall

RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall

Item #: WBB1654133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall
    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall
    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall
    RefrigiWear Iron-Tuff™ Jackoat™, Black/HiVis Lime, -50° Comfort Rating, 4XL Tall

    Be the first to know about our special deals and events!

    Top