Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear's® Arctic Duck™ Jacket, Brown, 10° Comfort Rating, 5XL, 0332RBRN5XL

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

RefrigiWear's® Arctic Duck™ Jacket, Brown, 10° Comfort Rating, 5XL, 0332RBRN5XL

Item #: WBB2064503

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $181.50 Save up to 21%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear's® Arctic Duck™ Jacket, Brown, 10° Comfort Rating, 5XL, 0332RBRN5XL

Comfort, versatility and supreme durability are the main characteristics of RefrigiWear™ Arctic Duck jacket. But these only begin to describe a jacket that has many features that make it perfect for working in cold environments. From its heavy-duty zipper and hood to an array of useful pockets, the Arctic Duck jacket is one of the most functional and comfortable you will ever find.

Features
  • 10oz Sherpa pile interior
  • 120g Sleeve and 80g body insulation
  • 100% Cotton double-fill
  • Duck with Teflon coating
  • Hood with Sherpa lining
  • Extended back for draft protection
  • 2 Chest pockets
  • 2 Hand warmer pockets
  • 2 Inside pockets (1 zip, 1 Velcro)
  • Built-in pencil pocket
  • Inset sleeve cuff
  • Bi-swing back design for more maneuverability

Product Specifications

    • MATERIAL(S)Cotton Double-Fill Duck With Teflon Coating
    • PACKAGE QUANTITY1
    • STYLEArtic Duck
    • COMFORT RATING10°F
    • TYPEBrown Duck Jacket
    • # OF POCKETS6
    • CLOSUREZipper
    • LININGSherpa Pile
    • BRANDRefrigiWear
    • SIZE5XL
    • COLORBrown
    • GENDERMens
    • MANUFACTURERS PART NUMBER0332RBRN5XL
    • WATER RESISTANTYes
    • DIMENSIONRegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!