Take 15% off your entire order!

Offer applied at checkout

Dickies® TJ15 Insulated Eisenhower Jacket, Dark Brown, M

Dickies® TJ15 Insulated Eisenhower Jacket, Dark Brown, M

Item #: WBB2348196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • 4X
  • 2X
  • M
  • XL
  • 3X
  • S
  • 5X

M

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dickies® TJ15 Insulated Eisenhower Jacket, Dark Brown, M

Inspired by General Dwight D. Eisenhower's favorite WWII jacket, Dickies' Insulated Eisenhower Jacket is known for its classic good looks, rugged durability and lightweight warmth. The exterior pockets, and the hidden interior pocket, create plenty of space to store your accessories. Thanks to the generous fit across the shoulders and chest, as well as the light feel of the jacket, it has become a customer favorite with performance, comfort and value guaranteed.
  • Generous fit across shoulders and chest
  • Shell: Polyester/Cotton Twill
  • Lining: Quilted Nylon Taffeta
  • Durable brass zipper front closure
  • Slash front welt pockets
  • Hidden interior pocket
  • Handy exterior pencil pocket on left sleeve
  • Adjustable tabs at waistband
  • Two-piece sleeve; one-button cuff
  • Lightweight warmth

Product Specifications

  • FITS CHEST SIZE34-40"
  • INSULATEDYes
  • REFLECTIVE TAPENo
  • HIGH VISIBILITYNo
  • # OF POCKETS3
  • THERMALYes
  • BRANDDickies
  • NUMBER OF OUTSIDE POCKETS2
  • CLOSURE TYPEZipper
  • NUMBER OF INSIDE POCKETS1
  • SIZEM
  • COLORDark Brown
  • GENDERUnisex
  • MANUFACTURERS PART NUMBERTJ15DB
  • WATERPROOFNo
  • WATER RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dickies® TJ15 Insulated Eisenhower Jacket, Dark Brown, M

Dickies® TJ15 Insulated Eisenhower Jacket, Dark Brown, M

Item #: WBB2348196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant