Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, M

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, M

Item #: WBB1654065

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, M

The Women's Fleece Jacket is soft to the touch and will keep you warm and cozy down to 30 degrees, whether you are walking a nature trail or sitting in a cold office. The full zip feature makes this jacket particularly easy to take off or put on without having to tug it over your head and subject your hair to static. The Standard Fleece Jacket is machine washable, quick drying and durable enough to last for years.

Features
  • 280g Two-sided RefrigiFleece
  • 2 Outside zipper pockets
  • Full zip, stand-up collar
  • Lightweight
  • Stylish, straight-hemmed cuffs

Product Specifications

    • MATERIAL(S)Fleece
    • PACKAGE QUANTITY1
    • SIZEM
    • WATER RESISTANTNo
    • POCKETS2
    • COMFORT RATING30°F
    • BRANDRefrigiWear
    • DESCRIPTIONWomen's Fleece Jacket
    • MANUFACTURERS PART NUMBER0469RBLKMED
    • DIMENSIONRegular
    • COLORBlack
    • GENDERWomens
    • TYPEInsulated Garments

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed