discount codeFree shipping over 300

Applied at checkout

+

Out of Stock

RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S

RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S

Item #: WBB1654066

Not Yet Rated

Price: $46.95

Popular item in this category

RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, XL

Usually ships in 4 to 7 days

Not Yet Rated

$45.95

Customers Also Viewed

RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S

The Women's Fleece Jacket is soft to the touch and will keep you warm and cozy down to 30 degrees, whether you are walking a nature trail or sitting in a cold office. The full zip feature makes this jacket particularly easy to take off or put on without having to tug it over your head and subject your hair to static. The Standard Fleece Jacket is machine washable, quick drying and durable enough to last for years.

Features
  • 280g Two-sided RefrigiFleece
  • 2 Outside zipper pockets
  • Full zip, stand-up collar
  • Lightweight
  • Stylish, straight-hemmed cuffs

Product Specifications

  • MATERIAL(S)Fleece
  • PACKAGE QUANTITY1
  • COMFORT RATING30°F
  • POCKETS2
  • TYPEInsulated Garments
  • DESCRIPTIONWomen's Fleece Jacket
  • BRANDRefrigiWear
  • SIZES
  • COLORBlack
  • GENDERWomens
  • MANUFACTURERS PART NUMBER0469RBLKSML
  • WATER RESISTANTNo
  • DIMENSIONRegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S

RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S

Item #: WBB1654066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S
    RefrigiWear Women's Fleece Jacket, Black, 30°F Comfort Rating, S

    Be the first to know about our special deals and events!

    Top