discount codeFree shipping over 300

Applied at checkout

+

RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL

RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL

Item #: WBB1654130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.40 up to 11% OFF

Price: $89.95

Quantity

Customers Also Viewed

RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL

Stay warm, and stylish, with over 300g of insulating power in the Women's Softshell Jacket. Softshell is breathable and water-repellent, to keep you comfortable in a range of conditions. The sleek, straight-hemmed cuffs and full zip, stand-up collar provide protection and add to the stylish design. Get added warmth from the micro-fleece lining and 2 front pockets with zippers to secure belongings.

Features
  • Over 300g of insulating power
  • Water-repellent, wind-tight outershell
  • 2 Front zipper pockets
  • Full zip, stand-up collar
  • Stylish straight-hemmed cuffs
  • 100% polyester micro-fleece inner-shell
>

Product Specifications

  • MATERIAL(S)96 Percent Polyester, 4 Percent Elastane Shell, 100 Percent Polyester Microfleece Inner Shell
  • PACKAGE QUANTITY1
  • COMFORT RATING20°F
  • POCKETS2
  • TYPEInsulated Garments
  • DESCRIPTIONCold Activity, Snow
  • BRANDRefrigiWear
  • SIZE4XL
  • COLORBlack
  • GENDERWomens
  • MANUFACTURERS PART NUMBER0498RBLK4XL
  • WATER RESISTANTYes
  • DIMENSIONRegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL

RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL

Item #: WBB1654130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL
    RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL
    RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL
    RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL
    RefrigiWear Women's Softshell Jacket, Black, 20°F Comfort Rating, 4XL

    Be the first to know about our special deals and events!

    Top