Take 15% off your entire order!

Offer applied at checkout

+

Cooler Wear Vest Regular, Navy - Medium

Cooler Wear Vest Regular, Navy - Medium

Item #: WBB582279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • 2XL
  • 5XL
  • S
  • 3XL
  • XL
  • 4XL
  • M

M

Frequently Purchased Together

  • Cooler Wear Jacket Regular, Navy - Medium

    $59.40

  • Cooler Wear Trousers Regular, Navy - Medium

    $52.65

  • Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

    $5.20

Price: $43.88

Save $2.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

0599 Cooler Wear Vest Regular, Navy - Medium

Keep your core warm with a warm vest that's perfect for work or play. The Cooler Wear™ Vest features thermal stretch knit side gussets for a snug fit, insulated hand warmer pockets and knit collar plus an extra long back to protect you from drafts.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • Water-repellent, ripstop coated nylon outershell
  • 2 Outside insulated pockets
  • 1 Chest insulated pocket
  • Extended length back
  • Stretch knit side gussets for comfort
  • Insulated knit collar

Product Specifications

  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • APPROVALSCE - Meets European Safety Standards
  • REFLECTIVE TAPENo
  • HIGH VISIBILITYNo
  • TYPECooler, Lab Wear
  • DESCRIPTIONPharmaceuticals, Dairy And Grocery
  • APPLICATIONIdeal For Walk-In Coolers Or Temperature Controlled Labs
  • FOR USE WITH0225R, 029SG, 004TH
  • NUMBER OF OUTSIDE POCKETS2
  • NUMBER OF INSIDE POCKETS1
  • GENDERUnisex
  • LENGTHRegular
  • FITS CHEST SIZE38-40"
  • INSULATEDYes
  • FITS WAIST SIZE32-34"
  • # OF POCKETS3
  • THERMALYes
  • LININGPolyester
  • BRANDRefrigiWear
  • CLOSURE TYPEZipper
  • SIZEM
  • COLORNavy
  • MANUFACTURERS PART NUMBER0599RNAVMED
  • WATERPROOFNo
  • WATER RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Econo-Tuff™ Vest Regular, Navy - 2XL

Item #: B582093

Not Yet Rated

Usually ships in 7 to 10 days

$38.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooler Wear Vest Regular, Navy - Medium

Cooler Wear Vest Regular, Navy - Medium

Item #: WBB582279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cooler Wear Vest Regular, Navy - Medium
    Cooler Wear Vest Regular, Navy - Medium
    Cooler Wear Vest Regular, Navy - Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant