Take 15% off your entire order!

Offer applied at checkout

+

Econo-Tuff™ Vest Regular, Navy - Medium

Econo-Tuff™ Vest Regular, Navy - Medium

Item #: WBB582098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5XL
  • 3XL
  • L
  • S
  • XL
  • 2XL
  • 4XL
  • M

M

Frequently Purchased Together

  • Econo-Tuff™ Bib Overall Regular, Navy - Medium

    $71.55

  • Econo-Tuff™ Jacket Regular, Navy - Medium

    $47.59

  • Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

    $5.20

Price: $38.48

Save $1.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

0912 Econo-Tuff™ Vest Regular, Navy - Medium

The Econo-Tuff Vest is a great lighter weight garment that helps you keep your core warm without breaking the bank. With a tough outershell and just enough insulation to keep you warm in winter, the vest is a great investment for any outdoorsman or worker facing a colder environment.

Features
  • 6 oz. Polyester fiberfill insulation
  • Durable 200 denier polyester outershell
  • 2 Outside insulated pockets
  • Insulated knit collar

Product Specifications

  • MATERIAL(S)200 Denier Polyester
  • PACKAGE QUANTITY1
  • FITS CHEST SIZE38-40"
  • INSULATEDYes
  • REFLECTIVE TAPENo
  • HIGH VISIBILITYNo
  • TYPEEconomy Cooler Garments
  • DESCRIPTIONEconomical, Cold
  • FITS WAIST SIZE32-34"
  • APPLICATIONEconomical Garments For Temperature Controlled Environments
  • # OF POCKETS2
  • THERMALYes
  • BRANDRefrigiWear
  • NUMBER OF OUTSIDE POCKETS2
  • CLOSURE TYPEZipper
  • NUMBER OF INSIDE POCKETS0
  • SIZEM
  • COLORNavy
  • GENDERUnisex
  • MANUFACTURERS PART NUMBER0912RNAVMED
  • WATERPROOFNo
  • WATER RESISTANTNo
  • LENGTHRegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Econo-Tuff™ Vest Regular, Navy - Medium

Econo-Tuff™ Vest Regular, Navy - Medium

Item #: WBB582098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Econo-Tuff™ Vest Regular, Navy - Medium
    Econo-Tuff™ Vest Regular, Navy - Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant