Take 15% off your entire order!

Offer applied at checkout

+

RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL

RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL

Item #: WBB1654006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • L
  • 5XL
  • 3XL
  • 2XL
  • XL
  • 4XL
  • M

5XL

Price: $94.77

Save $4.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20°Comfort Rating, 5XL

The HiVis Reversible Softshell Vest keeps your core warm and provides safety in low-visibility environments when needed. The HiVis side is ANSI Class 2 compliant and the vest reverses to black when HiVis safety is not needed. The vest is water-repellent and breathable, and has hand warmer pockets on both sides of the vest.

Features
  • HiVis orange shell: 100% Polyester microfiber
  • ANSI Class 2 compliant
  • 2" silver reflective tape
  • Black shell: 100% Polyester
  • 270g micro-fleece
  • Water-repellent, breathable membrane
  • 2 Hand warmer pockets on each side
  • 100% polyester, breathable micro fleece inner shell
  • Reversible HiVis orange/black
  • Full zip, stand up collar

Product Specifications

  • MATERIAL(S)Polyester/Elastane/Microfleece
  • PACKAGE QUANTITY1
  • REVERSIBLEYes
  • COMFORT RATING20°F
  • REFLECTIVE TAPEYes
  • POCKETS2
  • HIGH VISIBILITYYes
  • TYPECold Weather Vest
  • DESCRIPTIONHiVis Reversible Softshell Vest
  • NUMBER OF OUTSIDE POCKETS2
  • NUMBER OF INSIDE POCKETS2
  • GENDERUnisex
  • LENGTHRegular
  • FITS CHEST SIZE62-64"
  • INSULATEDYes
  • FITS WAIST SIZE56-58"
  • # OF POCKETS4
  • THERMALYes
  • BRANDRefrigiWear
  • CLOSURE TYPEZipper
  • SIZE5XL
  • COLORBlack/Orange
  • MANUFACTURERS PART NUMBER9499RHVO5XLL2
  • WATERPROOFNo
  • WATER RESISTANTYes
  • CLASSANSI Class 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL

RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL

Item #: WBB1654006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL
    RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL
    RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL
    RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, 5XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant