Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, XL

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20° Comfort Rating, XL

Item #: WBB1654024

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear HiVis Reversible Softshell Vest, Orange/Black, Class 2, 20°>The Minus 50 Suit With Comfort Rating, XL

The HiVis Reversible Softshell Vest keeps your core warm and provides safety in low-visibility environments when needed. The HiVis side is ANSI Class 2 compliant and the vest reverses to black when HiVis safety is not needed. The vest is water-repellent and breathable, and has hand warmer pockets on both sides of the vest.

Features
  • HiVis orange shell: 100% Polyester microfiber
  • ANSI Class 2 compliant
  • 2" silver reflective tape
  • Black shell: 100% Polyester
  • 270g micro-fleece
  • Water-repellent, breathable membrane
  • 2 Hand warmer pockets on each side
  • 100% polyester, breathable micro fleece inner shell
  • Reversible HiVis orange/black
  • Full zip, stand up collar

Product Specifications

    • MATERIAL(S)96 Percent Polyester, 4 Percent Elastane Shell, 100 Percent Polyester Microfleece Inner Shell
    • PACKAGE QUANTITY1
    • REVERSIBLEYes
    • COMFORT RATING20°F
    • POCKETS2
    • TYPECold Weather Vest
    • DESCRIPTIONHiVis Reversible Softshell Vest
    • BRANDRefrigiWear
    • SIZEXL
    • COLOROrange/Black
    • MANUFACTURERS PART NUMBER9499RHVOXLGL2
    • CLASSANSI Class 2
    • LENGTHRegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!