Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 5627 Iongear™ Battery Powered Heating Vest, 2XL, Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Techniche 5627 Iongear™ Battery Powered Heating Vest, 2XL, Black

Item #: WBB644559

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 13%
Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Techniche 5627 Iongear™ Battery Powered Heating Vest, 2XL, Black

Features:

  • High collar, handy zippered front pockets, draw string at bottom and zipper closure
  • Lightweight system includes re-chargeable Li-Polymer "Smart" Battery
  • Soft-shell soft, durable, 100% poly-fleece shell withlycra and cotton-poly trim, and a total of three (3) built-in warmer element pockets one (1) back, two (2) front for all around body comfort
  • Includes temperature controller

Product Specifications

    • INCLUDESVest, Infrared Warming Element, Temperature Controller, Battery & Charger
    • MATERIAL(S)Includess Vest, Infrared Warming Element, Temperature Controller, Battery & Charger, And A Detailed Instruction Manual
    • PACKAGE QUANTITY1
    • DESCRIPTIONIonGear™'
    • MANUFACTURERS PART NUMBER5627-BK-2XL
    • COLORBlack
    • SIZE2X-Large
    • # OF POCKETSTwo Front, Three Inside For Heating Elements
    • TYPEBattery Powered Heating Vest
    • MATERIAL100 Percent Poly-Fleece Shell, Lycra and Cotton-Poly Trim
    • BRANDTechNiche

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!