Take 15% off your entire order!

Offer applied at checkout

+

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL

Item #: WBB1654041

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • 2XL
  • S
  • 5XL
  • 3XL
  • M
  • L
  • 4XL

5XL

Price: $82.05

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL

This Softshell Vest provides plenty of protection for your core with a durable, windproof, stretchy and water-repellent outershell. A tunnel collar prevents zipper irritation, and handwarmer pockets and a zippered chest pocket provide extra storage.

Features
  • Over 300g of insulating power
  • 100% Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • 100% polyester micro-fleece lining
  • 2 Inside bag pockets and 3 outside zipper pockets
  • Full-zip stand-up collar
  • Interior draw cord

Product Specifications

  • MATERIAL(S)Polyester/Elastane
  • PACKAGE QUANTITY1
  • COMFORT RATING20°F
  • REFLECTIVE TAPENo
  • HIGH VISIBILITYNo
  • POCKETS4
  • TYPEInsulated Garments
  • DESCRIPTIONSoftshell Vest
  • APPLICATIONCold Activity, Snow
  • NUMBER OF OUTSIDE POCKETS3
  • NUMBER OF INSIDE POCKETS2
  • GENDERUnisex
  • LENGTHRegular
  • FITS CHEST SIZE62-64"
  • INSULATEDYes
  • FITS WAIST SIZE56-58"
  • # OF POCKETS5
  • SLEEVE LENGTH39"
  • THERMALYes
  • BRANDRefrigiWear
  • CLOSURE TYPEZipper
  • SIZE5XL
  • COLORBlack
  • MANUFACTURERS PART NUMBER0494RBLK5XL
  • WATERPROOFYes
  • WATER RESISTANTNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL

Item #: WBB1654041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL
    RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, 5XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant