Take 15% off your entire order!

Offer applied at checkout

+

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L

Item #: WBB1654042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • 2XL
  • S
  • 5XL
  • 3XL
  • M
  • L
  • 4XL

L

Price: $63.11

Save $3.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L

This Softshell Vest provides plenty of protection for your core with a durable, windproof, stretchy and water-repellent outershell. A tunnel collar prevents zipper irritation, and handwarmer pockets and a zippered chest pocket provide extra storage.

Features
  • Over 300g of insulating power
  • 100% Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • 100% polyester micro-fleece lining
  • 2 Inside bag pockets and 3 outside zipper pockets
  • Full-zip stand-up collar
  • Interior draw cord

Product Specifications

  • MATERIAL(S)Polyester/Elastane
  • PACKAGE QUANTITY1
  • COMFORT RATING20°F
  • REFLECTIVE TAPENo
  • POCKETS4
  • HIGH VISIBILITYNo
  • TYPEInsulated Garments
  • DESCRIPTIONSoftshell Vest
  • APPLICATIONCold Activity, Snow
  • NUMBER OF OUTSIDE POCKETS3
  • NUMBER OF INSIDE POCKETS2
  • GENDERUnisex
  • LENGTHRegular
  • FITS CHEST SIZE42-44"
  • INSULATEDYes
  • FITS WAIST SIZE36-38"
  • # OF POCKETS5
  • SLEEVE LENGTH34"
  • THERMALYes
  • BRANDRefrigiWear
  • CLOSURE TYPEZipper
  • SIZEL
  • COLORBlack
  • MANUFACTURERS PART NUMBER0494RBLKLAR
  • WATERPROOFYes
  • WATER RESISTANTNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L

RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L

Item #: WBB1654042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L
    RefrigiWear Softshell Vest, Black, 20°F Comfort Rating, L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant