Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear® Women's Quilted Vest, Black, 2XL, 0424RBLK2XL

Rollover image to zoom in

Click image to enlarge

RefrigiWear® Women's Quilted Vest, Black, 2XL, 0424RBLK2XL

Item #: WBB2064515

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear® Women's Quilted Vest, Black, 2XL, 0424RBLK2XL

Our Women's Fitted Quilted Vest provides seriously comfortable warmth with 6 oz. soft simulated down insulation and a super soft sateen reflective lining to help reflect body heat to create an extra layer of warmth. The outershell of the women's quilted vest is made of our custom diagonal quilted ripstop, and a tunnel collar prevents zipper chafing. Contrasting color on front zippers and on handwarmer pocket zippers add subtle style variations.

Features
  • 6 oz. insulation
  • Custom diagonal quilted ripstop outershell
  • Silver sateen reflective lining
  • 2 Front silver zipper pockets
  • Full zip, stand-up collar

Product Specifications

    • MATERIAL(S)Quilted Ripstop
    • PACKAGE QUANTITY1
    • STYLEQuilted
    • SIZE2XL
    • LININGSilver Sateen Reflective Lining
    • CLOSUREZipper
    • # OF POCKETS2
    • BRANDRefrigiWear
    • DESCRIPTIONWomen's Quilted Vest
    • MANUFACTURERS PART NUMBER0424RBLK2XL
    • COLORBlack
    • GENDERWomens
    • TYPEVest

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!