Two-Way Intercom - Hazardous Location
See all 3 items in product family

Two-Way Intercom - Hazardous Location

Item #: WBB258457

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,310.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Two-Way Intercom - Hazardous Location

Federal Signal's AudioMaster® 310X-MV is a two-way industrial intercom that provides reliable communications and superior sound quality. This unit has a rugged Type 4X housing and is rated for Class I, Division 2, Groups A, B, C, & D; Class II, Division 2, Groups F & G; and Class III. The AudioMaster 310X-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) for both indoor and outdoor applications. Remote device activation allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310X-MV requires 24VDC, 120VAC or 240VAC to power each unit. The intercom is easy to operate. Press the switch down to talk and release to listen. The AudioMaster is UL Listed and CSA Certified. The 310X-MV is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe and efficient operation

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6.5
    • DEPTH INCHES5
    • HEIGHT INCHES9.88
    • COLOR FINISHGray
    • BRANDFederal Signal
    • MANUFACTURERS PART NUMBER310X-MV
    • MOUNT TYPEWall
    • TYPEHazardous Location
    • VOLTAGE24VDC, 120VAC, 240VAC
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!