Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenwood ProTalk PKT-23K Pocket-Sized UHF FM Portable Two-Way Radio, 1.5 Watts, 4 Channels

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Kenwood ProTalk PKT-23K Pocket-Sized UHF FM Portable Two-Way Radio, 1.5 Watts, 4 Channels

Item #: WBB1582131

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $175.00 Save up to 15%
Price: $ 149.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kenwood ProTalk® Spring End User Rebate!
Purchase (6) Kenwood Model PKT-23 Kenwood ProTalk® Radios
And Receive A $100 Gift Card and Free Multi-Unit Charger!
Offer valid from 4/1/2018 to 7/31/2018.
Click the PROMOTION Button For More Detail.


Kenwood Pro Talk® PKT-23K Two Way Radio, 1.5 Watt UHF, 4 Channel Radio.

Pro Talk® PKT-23K is intuitive to the user. This small but powerful radio is simple to operate and durable, meeting or exceeding MIL-Spec standards 810 C/D/E/F/G (11 items) and IP54 (dust/water intrusion). Connect to the standard micro USB port to charge or use included charging cup, and plug KENWOOD headphones into the 3.5mm audio jack for hands free operation. Versatile, strong, and small - the PKT-23 is built business tough. The radio blends seamlessly in the business work environment. Compact enough to carry anywhere with ease, the PKT-23K has a distinctively ergonomic form that's easy to hold and operate. It weighs a mere 5.5oz (155g) with the rechargeable Li-ion battery and control buttons, which are simple to use with PTT, MON, MENU,CAL, UP and DOWN operations.

Features
  • 1.5 Watts transmit power & range of up to 5 miles. Residential areas up to 1.5 miles, and in building up to 17 floors.
  • Fast charger.
  • 2,000 mAh Li-ion battery, 5-5-90 duty cycle
  • 3 hour battery charge time
  • 4 Channels.
  • Vox ready
  • Micro USB Port.
  • 2 Year Warranty.
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES1-3/4
    • WIDTH INCHES13/16
    • HEIGHT INCHES3-5/16
    • COLOR FINISHBlack
    • AVG. LIFE HOURS15 Hours
    • BATTERYLi-Ion
    • BRANDKenwood
    • DESCRIPTIONKenwood PKT-23K, 1.5 Watt, 4 Channel
    • INCLUDESKNB-71L, KSC-44, Spring Action Belt Clip for PKT-23
    • MANUFACTURERS PART NUMBERPKT-23K
    • RANGE225,000 Sq. Ft./ 17 Floors
    • LIMITED WARRANTY2 Years
    • WATTAGE1.5
    • WEIGHT LBS3.9 oz. W/Battery
    • RADIO TYPEAnalog
    • FREQUENCY RANGE451 to 470 Mhz
    • REBATE AVAILABLEYes
    • # CHANNELS4
    • FREQUENCYUHF

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Kenwood radios

Your review: Radios had good range and were much clearer than CB's.

Pros: Clear, compact.

Cons: Don't have docking stations for them yet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!