Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motorola Talkabout® T265 Sportsman's Edition Two-Way Radio, 2 Pack, Orange

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Motorola Talkabout® T265 Sportsman's Edition Two-Way Radio, 2 Pack, Orange

Item #: WB672058

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.99 Save up to 19%
Price: $ 69.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Motorola Talkabout® T265 Sportsman's Edition Two-Way Radio, 2 Pack, Orange

2-Pack in Camo Carry Case with Earbuds, 25 Mile Range, NOAA, Vox, Blaze Orange. The Talkabout® T265 provides features and accessories designed specifically for hunters. Just press the push-to-talk button to easily connect to your fellow hunters and campers in the forest, around the campground and even by the lake. Bring the RealTree™ carry case with you and fully enjoy your wilderness adventure with hands-free communication and emergency features. With a range of up to 35 miles and freedom to communicate wirelessly, the T265 won't slow you down. The range in real-life conditions can be reduced from maximum range. The communication range quoted is calculated based on an unobstructed line of sight test under optimum conditions. Actual range will vary depending on terrain and conditions, and is often less than the maximum possible. Your actual range will be limited by several factors including, but not limited to: terrain, weather conditions, electromagnetic interference and obstructions.

Features
  • 22 Channels with 121 Privacy Codes
  • NOAA weather channels and alerts
  • 20 Call tones
  • iVOX hands-free
  • Dual power
  • 2 T265 radios
  • 2 Misor-USB wall charging cables
  • 2 NiMH rechargeable batteries
  • 2 belt clips
  • 2 earbuds with PTT microphone
  • Carry case- Camouflage
Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES1-1/4
    • HEIGHT INCHES6-7/16
    • COLOR FINISHBlaze Orange
    • ASSEMBLYAssembled
    • AVG. LIFE HOURS12 Hrs NiMH/ 29 Hrs AAA Akaline Batteries
    • BATTERYNiMH Battery
    • BRANDMotorola
    • DESCRIPTIONRecreational Radio
    • MANUFACTURERS PART NUMBERT265
    • MODELRecreational
    • PACKAGE QUANTITY2
    • POWER2 x (AA) NiMH Battery Packs
    • RANGEUp To 25 Miles
    • STYLERechargable
    • TYPETalkabout T265 Series
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS.40
    • WATERPROOFNo
    • # CHANNELS22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!