Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DP301202 Contactor 30 Amps 120V 2 Pole
See all 10 items in product family

DP301202 Contactor 30 Amps 120V 2 Pole

Item #: WBB1640660

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $6.60 ea.
6+ $6.30 ea.
Product Information
Customer Review
Product Q&A
DP301202 Contactor 30 Amps 120V 2 Pole

Supco® contractors are designed for use in HVACR systems. These contactors are available in 1.5, 2 and 3 pole configurations from 20 through 90 full amps. Compact universal design allows replacement of the most common brands.

Features:
  • Silver cadmium oxide contacts
  • Complete competitive cross-reference available
  • Interchangeable mounting with many competitive contactors
  • Space saving dimensions allow for smaller panels and more wiring room
  • Economically priced
  • CSA approved
  • UL® approved
  • Ranges: 20-90 full load amps
  • Poles: 1.5, 2 and 3
  • Coil voltages: 24, 120 and 240 VAC
  • Terminations: #10-32 screw - 20, 25 and 30 full load amp models
  • Box Lug - 40, 50, 60, 75 and 90 full load amps
  • Temperature range: -40°FF to 150°FF (-40°FC to 65°FC)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!