Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard C430B Contactor - 4 Pole 30 Amps 120 Coil Voltage
See all 44 items in product family

Packard C430B Contactor - 4 Pole 30 Amps 120 Coil Voltage

Item #: WBB238339

Sold By:

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

Price: $34.95
Product Information
Customer Review
Product Q&A
Packard Contactor - 4 Pole 30 Amps 120 Coil Voltage

  • In accordance with U.L. Bulletin No. 508 Industrial Control Equipment, contactors meet specifications for devices up to 600 VAC.
  • UL and CSA approved.
  • Coils have class B insulation.
  • Includes Lug, spade terminals, and covers.
Hartland Controls: HCCY4XT02AT303

Product Specifications

    • VOLTAGE120
    • POLES4
    • LOCKED ROTOR AMPS180/150/130
    • BRANDPackard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!