Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Manufacturing Concrete Pedestrian And Traffic Barrier,34" H x 96" L x 24" W, Type 1 Sand

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Petersen Manufacturing Concrete Pedestrian And Traffic Barrier,34" H x 96" L x 24" W, Type 1 Sand

Item #: WBB2259889

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 968.00
Product Information
Customer Review
Product Q&A
Accessories
Petersen Manufacturing Concrete Pedestrian And Traffic Barrier,34" H x 96" L x 24" W, Type 1 Sand

Concrete barrier walls manage both pedestrian and vehicle traffic. Re-bar reinforced construction and attractive designs can enhace your facility. Pockets provided for handling. Power equipment required for receiving and handling.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES24
    • HEIGHT INCHES34
    • COLOR FINISHSand
    • BRANDPetersen Manufacturing
    • DESCRIPTIONConcrete pedestian and traffic Barrier
    • CONSTRUCTIONSteel Reinforced Concrete
    • MANUFACTURERS PART NUMBERType 1 Sand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!