Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrafFix Devices Water-Wall™, White, 45032-W

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

TrafFix Devices Water-Wall™, White, 45032-W

Item #: WBB2243386

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $368.00 Save up to 3%
Price: $ 356.95
Product Information
Customer Review
Product Q&A
Accessories
TrafFix Devices Water-Wall™, White, 45032-W

The Water-Wall Barrier is a durable side protective temporary crash barrier system that can be used in many situations; from protecting the public surrounding a construction site, to work-zone safety on roads and highways.

Features
  • Durable polyethylene plastic minimizes cracking and breaking.
  • Molded through holes eliminate bowing when filled with water.
  • Includes 1 steel connection pin.
  • Double wall knuckle design minimizes breakage at hinge points.
  • Hinge design allows for a 30° pivot between sections.
  • Large 8" fill hole speeds filling process, includes twist-lock plastic cap.
  • New tamper resistant, corner offset drain plug with coarse buttress thread - screws in or out in only 2 ½ turns.
  • Includes one steel connection pin that allows sections to be locked together.
  • Forklift/Pallet Jack slots at bottom allow for easy movement and transport.
  • Standard colors are orange/red or white - additional colors available upon request.
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES18
    • HEIGHT INCHES32
    • COLOR FINISHWhite
    • BRANDTrafFix Devices
    • DESCRIPTIONWater-Wall™ Barrier
    • CONSTRUCTIONLDPE
    • CAPACITY WEIGHT1110 lbs
    • IMPACT CAPACITY4400 lbs @ 31 MPH
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER45032-W
    • WEIGHT LBS80
    • TYPETraffic Barricade
    • APPROVALS OR CERTIFICATIONSNCHRP-350 TL-1 Tested And Passed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!