x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries 4'L Indigo Vinyl Rope With Polished S/S Hooks

Lavi Industries 4'L Indigo Vinyl Rope With Polished S/S Hooks

Item #: WBB988112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.50 up to 10% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries 4'L Indigo Vinyl Rope With Polished S/S Hooks

Our standard, high-density core ropes swag beautifully and can be used with any traditional post (except Tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.

Product Specifications

  • LENGTH FEET4
  • WIDTH INCHES48
  • HEIGHT INCHES2-1/2
  • COLOR FINISHIndigo Blue/Polished Stainless Steel
  • BRANDLavi Industries
  • DESCRIPTIONVinyl Rope
  • BELT COLORIndigo Blue
  • BELT LENGTH FEET4
  • WEIGHT LBS9
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER40-930160/4IN
  • TYPERope
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries 5'L Indigo Vinyl Rope With Polished S/S Hooks

Item #: B988200

Not Yet Rated

Usually ships in 3 to 6 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries 4'L Indigo Vinyl Rope With Polished S/S Hooks

Lavi Industries 4'L Indigo Vinyl Rope With Polished S/S Hooks

Item #: WBB988112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant