
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries 5'L Red Vinyl Rope With Polished S/S Hooks
Our standard, high-density core ropes swag beautifully and can be used with any traditional post (except Tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.
Our standard, high-density core ropes swag beautifully and can be used with any traditional post (except Tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.
Product Specifications
- LENGTH FEET5
- WIDTH INCHES60
- HEIGHT INCHES2-1/2
- COLOR FINISHRed/Polished Stainless Steel
- BRANDLavi Industries
- DESCRIPTIONVinyl Rope
- BELT COLORRed
- BELT LENGTH FEET5
- WEIGHT LBS9
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER40-930160/5RD
- TYPERope
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lavi Industries 5'L Wine Vinyl Rope With Polished S/S Hooks
Item #: B988202
Not Yet Rated
Usually ships in 3 to 6 days
$73.95

Lavi Industries 5'L Red Vinyl Rope With Polished S/S Hooks
$73.95
- Product Information
- Customer Review
- Product Q&A
- Accessories