x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries 6'L Cardinal Velour Rope With Polished Brass Hooks

Lavi Industries 6'L Cardinal Velour Rope With Polished Brass Hooks

Item #: WBB988083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.00 up to 16% OFF

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries 6'L Cardinal Velour Rope With Polished Brass Hooks

Our standard, high-density core ropes swag beautifully and can be used with any traditional post (except Tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.

Product Specifications

  • LENGTH FEET6
  • WIDTH INCHES72
  • HEIGHT INCHES2-1/2
  • COLOR FINISHCardinal Red/Polished Brass
  • BRANDLavi Industries
  • DESCRIPTIONVelour Rope
  • BELT COLORCardinal Red
  • BELT LENGTH FEET6
  • WEIGHT LBS9
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER00-930161/6CD
  • TYPERope
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries 6'L Cardinal Velour Rope With Polished S/S Hooks

Item #: B988227

Not Yet Rated

Usually ships in 3 to 6 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries 6'L Cardinal Velour Rope With Polished Brass Hooks

Lavi Industries 6'L Cardinal Velour Rope With Polished Brass Hooks

Item #: WBB988083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant