Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conventional Post 34"H Flat Top, Sloped Base, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Conventional Post 34"H Flat Top, Sloped Base, Black

Item #: WBB2093792

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Conventional Post 34"H Flat Top, Sloped Base, Black

Visiontron's Conventional Posts are the industry standard for durability and appearance. These high quality, American-made stanchions add a classic look and feel to any area.

Features:
  • Threaded steel base connection ensures the post remains straight for its lifetime
  • Flat Top
  • Black Aluminum finish
  • Sloped Base, 14" diameter with Black Scuff Proof ABS Base Cover
  • Forged ring to accept ropes is thick and strong for quality and safety
  • Heavy 23 lbs. weight keeps the post in place so it doesn't shift easily throughout the day in busy areas, and ensures the components will last for years
  • Highly resistant to denting
  • Rubber floor protectors to prevent scuffing
  • Intended for indoor use
  • 10 year warranty

Product Specifications

    • DEPTH INCHES2
    • HEIGHT INCHES34
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES14
    • BASE STYLESloped
    • BRANDVisiontron
    • DESCRIPTIONConventional Post
    • CONSTRUCTIONAluminum
    • MOUNT TYPEFree Standing
    • APPLICATIONIndoor
    • POST HEIGHT INCHES34
    • INCLUDESTapped Top
    • BASE MATERIALCast Iron
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • POST HEAD STYLEFlat Top
    • POST DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERST601S-BA
    • WEIGHT LBS23
    • LIMITED WARRANTY10 Year
    • POST CONSTRUCTIONAluminum
    • TYPEStanchion Post

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result