x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Foam Core Rope, 6'L Wine Vinyl Rope With Hooks

Lavi Industries Foam Core Rope, 6'L Wine Vinyl Rope With Hooks

Item #: WBB986640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.00 up to 17% OFF

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4

Global Industrial™ Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lavi Industries Foam Core Rope, 6'L Wine Vinyl Rope With Hooks

These light weight foam core ropes are designed for use with Lavi Industries' value-priced Tulip Post and Rope Stanchion. They are 6 ft. in length and come with attached stainless steel hooks, which saves you even more. Whether you need an inexpensive red velvet VIP rope or a weather resistant vinyl rope barrier, with 16 style options, we can meet your needs with a high quality product at an affordable price.

Product Specifications

  • LENGTH FEET6
  • WIDTH INCHES2-1/2
  • COLOR FINISHWine/Stainless Steel
  • BRANDLavi Industries
  • DESCRIPTIONFoam Core Rope
  • BELT COLORWine
  • BELT LENGTH FEET6
  • WEIGHT LBS5
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER40-167/WN/6
  • TYPERope
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Foam Core Rope, 6'L Moss Green Vinyl Rope With Hooks

Item #: B986659

Not Yet Rated

Usually ships in 3 to 6 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Foam Core Rope, 6'L Wine Vinyl Rope With Hooks

Lavi Industries Foam Core Rope, 6'L Wine Vinyl Rope With Hooks

Item #: WBB986640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant