Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Formal Colonial Tape Post with 7'3" Black Tape and Round Finial
See all 64 items in product family

Black Formal Colonial Tape Post with 7'3" Black Tape and Round Finial

Item #: WBB235629

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Customer Review
Product Q&A
Accessories
Black Formal Colonial Tape Post with 7'3" Black Tape and Round Finial

Forget cold metal post and ropes and add warmth while keeping order. Strong poly construction for indoor use. Posts assemble in minutes. Includes a decorative finial, a weight bag, and a base plate. Post Dimensions: 48" overall height, 12-1/2" diameter base, 5" diameter post. 7-1/4 foot belt length. Black belt color. Black post finish.

Product Specifications

    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES12-1/2
    • BRANDUnited Visual Products
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/4
    • CONSTRUCTIONPoly
    • APPLICATIONIndoor
    • MANUFACTURERS PART NUMBERUVPR1400BK-L7
    • BASE MATERIALPoly
    • PACKAGE QUANTITY1
    • POST HEAD STYLERounded Ball
    • WEIGHT LBS9
    • POST DIAMETER INCHES5
    • POST HEIGHT INCHES48
    • TYPEStanchion Post
    • POST CONSTRUCTIONPoly
    • POST COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed