Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Naugahyde Rope Oliver with Chrome Ends - 4 ft
See all 4 items in product family

Naugahyde Rope Oliver with Chrome Ends - 4 ft

Item #: WBB245869

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Tough leather-like fabric surrounds a compact cotton tube. Great for areas with steady crowds and continuous use. 1-1/2" Diameter. Oliver. Snap rope ends have chrome finish. 4' long.

Product Specifications

    • LENGTH FEET4
    • COLOR FINISHOlive
    • BRANDUnited Visual Products
    • DESCRIPTIONNaugahyde Rope
    • CONSTRUCTIONLeather-Like Fabric
    • APPLICATIONIndoor
    • MANUFACTURERS PART NUMBERUVPR3902AOL*
    • TYPERope

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed