Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Visiontron PRIME Conventional Urn Post Polished Stainless Steel, 39-3/4"H, 2/PACK

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Visiontron PRIME Conventional Urn Post Polished Stainless Steel, 39-3/4"H, 2/PACK

Item #: WBB2093749

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
Visiontron PRIME Conventional Urn Post Polished Stainless Steel, 39-3/4"H, 2/PACK

Set of two low cost Conventional Urn Top stanchions with the technology and features of premium posts.

Features:
  • EVERstraight PRIME technology - a self-straightening base connection that ensures the post remains upright for its lifetime
  • 3 year warranty
  • Polished Stainless Steel finish
  • Stylish Urn Top
  • Smooth-edged solid metal ring designed for customer safety and quality
  • Rubber floor protectors that are built into the base and cover the entire circumference for maximum scuff prevention
  • 14" heavy sloped base ensures the post remains in place

Product Specifications

    • DEPTH INCHES2-1/2
    • HEIGHT INCHES35
    • COLOR FINISHPolished Stainless Steel
    • BASE DIAMETER INCHES14
    • BASE STYLESloped
    • BRANDVisiontron
    • DESCRIPTIONPRIME Conventional Post
    • CONSTRUCTIONStainless Steel (201)
    • MOUNT TYPEFree Standing
    • APPLICATIONIndoor
    • POST HEIGHT INCHES39-3/4
    • BASE MATERIALGalvanized Steel/Concrete
    • POST COLORPolished Stainless Steel
    • PACKAGE QUANTITY2
    • POST HEAD STYLEUrn Top
    • POST DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERCP40S-PS1-2PK
    • WEIGHT LBS20
    • LIMITED WARRANTY3 Year
    • POST CONSTRUCTIONStainless Steel (201)
    • TYPEStanchion Post

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result