Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securit®Barrier System Rope, 2" Dia X 60, Braided, Bronze With Chrome Ends - Min Qty 2
See all 12 items in product family

Securit®Barrier System Rope, 2" Dia X 60, Braided, Bronze With Chrome Ends - Min Qty 2

Item #: WBB550506

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($125.90)

Price: $62.95
Product Information
Customer Review
Product Q&A
Securit®Barrier System Rope, 2" Dia X 60, Braided, Bronze With Chrome Ends

Barrier Systems, Manage events with panache using these classic gold or chrome barrier posts and velour ropes in 8 styles/colors. Braided Bronze Rope - Chrome ends.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES--
    • COLOR FINISHBronze
    • BRANDAmerican Metalcraft
    • DESCRIPTIONBraided Rope
    • CONSTRUCTIONNylon/Steel
    • DIAMETER INCHES2
    • APPLICATIONIndoor/Outdoor
    • ROPE CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERRSCLRPCHBR
    • ROPE COLORBronze/Chrome
    • ROPE LENGTH FEET5
    • TYPERope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed