Take 15% off your entire order!

Offer applied at checkout

Securit®Barrier System Rope, 2" Dia X 60", Velour, Red With Chrome Ends - Min Qty 2

Securit®Barrier System Rope, 2" Dia X 60", Velour, Red With Chrome Ends - Min Qty 2

Item #: WBB550508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Securit®Barrier System Rope, 2" Dia X 60", Velour, Red With Chrome Ends

Barrier Systems, Manage events with panache using these classic gold or chrome barrier posts and velour ropes in 8 styles/colors. Velour Red Rope - Chrome ends.

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES1-1/2
  • HEIGHT INCHES--
  • COLOR FINISHRed
  • BRANDAmerican Metalcraft
  • DESCRIPTIONVelour Rope
  • CONSTRUCTIONVelour/Steel
  • APPLICATIONIndoor/Outdoor
  • MANUFACTURERS PART NUMBERRSCLRPCHRD
  • ROPE COLORRed/Chrome
  • TYPERope
  • DIAMETER INCHES2
  • ROPE CONSTRUCTIONVelour/Steel
  • ROPE LENGTH FEET5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Securit®Barrier System Rope, 2" Dia X 60, Velour, Blue With Chrome Ends - Min Qty 2

Item #: B550507

(1)

Usually ships in 7 to 10 days

$77.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Securit®Barrier System Rope, 2" Dia X 60", Velour, Red With Chrome Ends - Min Qty 2

Securit®Barrier System Rope, 2" Dia X 60", Velour, Red With Chrome Ends - Min Qty 2

Item #: WBB550508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant