discount codeFree shipping over 300

Applied at checkout

Visiontron Velvet Rope 6' Red Rope Polished SS Hinged Ends, 1-1/2 Diameter

Visiontron Velvet Rope 6' Red Rope Polished SS Hinged Ends, 1-1/2 Diameter

Item #: WBB2093779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.00 up to 10% OFF

Price: $34.95

Save $1.05 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Visiontron Velvet 6' Blue Rope Polished SS Hinged Ends, 1-1/2 Diameter

Usually ships in 3 to 6 days

Not Yet Rated

$36.69

Customers Also Viewed

Visiontron Velvet Rope 6' Red Rope Polished SS Hinged Ends, 1-1/2" Diameter

Velvet Rope for use with PRIME Conventional Stanchions.

Features:
  • Red velvet plush covering
  • Heavy cotton core provides an elegant swag between two Conventional Posts
  • 1-1/2" diameter rope provides the look and feel of more expensive ropes
  • Polished Stainless Steel Snap Ends
  • 6' overall length
  • For indoor use
  • 3 year warranty

Product Specifications

  • LENGTH FEET6
  • COLOR FINISHRed/Polished Stainless Steel
  • BRANDVisiontron
  • DESCRIPTIONVelvet Rope
  • CONNECTION TYPESnap Ends
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER840RD72HE-PS1
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Year
  • ROPE COLORRed
  • WEIGHT LBS2
  • TYPERope
  • ROPE CONSTRUCTIONVelvet
  • ROPE LENGTH FEET6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Visiontron Velvet Rope 6' Red Rope Polished SS Hinged Ends, 1-1/2 Diameter

Visiontron Velvet Rope 6' Red Rope Polished SS Hinged Ends, 1-1/2 Diameter

Item #: WBB2093779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top