Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell Guardrail 4 Ft. Safety Yellow

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Hallowell Guardrail 4 Ft. Safety Yellow

Item #: WBB480145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.98 Save up to 51%
Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Post Protectors & Guardrail have been designed and manufactured to the highest industry standards, using heavy gauge steel, and a unique integrated fastening system. This integrated system incorporates the fastening hardware as part of the column design so there will be no 'stripped' out connections. A properly installed and anchored guardrail system is designed to protect your personnel, buildings, and vital assets from a fully loaded forklift.

Product Specifications

    • LENGTH INCHES48
    • LENGTH FEET4
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES12
    • COLOR FINISHYellow
    • BRANDHallowell
    • DESCRIPTION4 Ft. Rail
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • MOUNT TYPEBolt-On or Drop-In/Lift-Out
    • IMPACT CAPACITY10,000 lbs @ 4MPH
    • STYLEGuard Rail
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERGR04SY
    • WEIGHT LBS28
    • TYPE4'L Rail

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result