Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Height Guard™ Clearance Bar, 4-1/2"D x 96"L, Yellow w/White Tape, Graphics, HTGRD4596YW
See all 98 items in product family

Height Guard™ Clearance Bar, 4-1/2"D x 96"L, Yellow w/White Tape, Graphics, HTGRD4596YW

Item #: WBB2060918

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Accessories
Height Guard™ Clearance Bar, 4-1/2"D x 96"L, Yellow w/White Tape, Graphics, HTGRD4596YW

Height Guard™ Clearance Bars are designed with smooth sides so important messages like height measurements are easily added for extra safety. The High Density Polyethylene sleeve has a 6 year Anti-Fade Warranty. Facility managers know Height Guard™ Clearance bars reduce expensive property damage by alerting drivers to low hanging structures.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • COLOR FINISHYellow
    • BRANDEncore Commercial Products
    • DESCRIPTIONHeight Guard™ Clearance Bar
    • ASSEMBLYUnassembled
    • CONSTRUCTIONHDPE Plastic
    • DIAMETER INCHES5
    • INCLUDES"CLEARANCE" Graphics Kit & 2 Number Sets
    • PACKAGE QUANTITY1
    • TAPE COLORWhite
    • MANUFACTURERS PART NUMBERHTGRD4596YW
    • WEIGHT LBS14
    • LIMITED WARRANTY6 Year Anti Fade
    • TYPEOverhead Clearance Bar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!