discount codeFree shipping over 300

Applied at checkout

Height Guard™ Clearance Bar HTGRD45120Y, 4-1/2"Dia. X 120"L, Yellow W/Graphics

Shown In Yellow-Red

Height Guard™ Clearance Bar HTGRD45120Y, 4-1/2"Dia. X 120"L, Yellow W/Graphics

Item #: WBB895082

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $166.95

Quantity

Popular item in this category

Customers Also Viewed

Height Guard™ Clearance Bar HTGRD45120Y, 4-1/2"Dia. X 120"L, Yellow W/Graphics

Height Guard Clearance Bars by Encore is designed with smooth sides so important messages like height measurements are easily added for extra safety. The ultraviolet resistant and antistatic sleeve is durable and withstands extreme temperatures. Facility managers know Height Guard Clearance bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "CLEARANCE" and 2-sets of numbers.

Product Specifications

  • LENGTH INCHES120
  • COLOR FINISHYellow
  • BRANDEncore Commercial Products
  • DESCRIPTIONHeight Guard™ Clearance Bar
  • ASSEMBLYUnassembled
  • CONSTRUCTIONHDPE Plastic
  • INCLUDES"CLEARANCE" Graphics Kit & 2 Number Sets
  • MANUFACTURERS PART NUMBERHTGRD45120Y
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Year UV Protection
  • TYPEOverhead Clearance Bar
  • TAPE COLORNone
  • DIAMETER INCHES4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Height Guard™ Clearance Bar HTGRD45120Y, 4-1/2"Dia. X 120"L, Yellow W/Graphics

Height Guard™ Clearance Bar HTGRD45120Y, 4-1/2"Dia. X 120"L, Yellow W/Graphics

Item #: WBB895082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top