Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post Guard® Clearance Bar, 4.5"Dia. x 80"L, Yellow/Red Tape, Do Not Enter/Symbl

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Post Guard® Clearance Bar, 4.5"Dia. x 80"L, Yellow/Red Tape, Do Not Enter/Symbl

Item #: WBB2241759

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
Post Guard® Clearance Bar 4.5" x 80" Yellow Red Tape DO NOT ENTER w/ Symbols

Height Guard Clearance Bars by Encore are designed with smooth sides so important messages like height measurements are easily added for extra safety. The UV resistant sleeve is durable and withstands extreme temperatures. Height Guard Clearance Bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "DO NOT ENTER" with red symbols.

Product Specifications

    • LENGTH INCHES5
    • HEIGHT INCHES80
    • COLOR FINISHYellow
    • BRANDPost Guard
    • DESCRIPTIONPoly Clearance Bar, DO NOT ENTER/Symbols
    • ASSEMBLYMinimal Assembly Required
    • CONSTRUCTIONHDPE Plastic
    • DIAMETER INCHES5
    • INCLUDESEye Hooks & Graphics Kit
    • PACKAGE QUANTITY1
    • TAPE COLORRed
    • MANUFACTURERS PART NUMBERHt Grd 4.5x80 YR DNEWSYMB
    • WEIGHT LBS13
    • TYPEDo Not Enter w/ Symbols

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!